SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X35 PZ2 7985205 35
Phillips-head screws
See technical informationReferences
Superseded Ref:VTCBPOZ5X35A2
Spartex:VTBPZ5X35EFA2-70
Rubix:268A9829
Manufacturer :7985205 35
EAN:4043377175922


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 5X35 PZ2 7985205 35
Cross recessed raised cheese head screws A2-70 5X35 pz2 DIN 7985
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.30 excl. VAT
/ 500 pieces
£ 23.16 incl. VAT
- Usually arrives within 14 working days
Length
35 mm