SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 12X90/90 0603412 90/90
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC12X90EFA4-70
Rubix:269A1036
Manufacturer :0603412 90/90
EAN:4043377049483


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 12X90/90 0603412 90/90
Mushroom head square neck bolts A4-70 12X90/90 DIN 603
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M12 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 49.91 excl. VAT
/ 50 pieces
£ 59.89 incl. VAT
- Usually arrives within 14 working days
Length
90 mm