SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-50 16X130 0603216 130
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC16X130PFA2-50
Rubix:269A1045
Manufacturer :0603216 130
EAN:4043377048011


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-50 16X130 0603216 130
Mushroom head square neck bolts A2-50 16X130 DIN 603
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M16 |
| Type of imprint | square |
| Quality Grade | A2-50 |
| Threading diameter | 16 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 59.61 excl. VAT
/ 25 pieces
£ 71.54 incl. VAT
- Usually arrives within 14 working days
Length
130 mm