References
Rubix-UK:M6X20SKTCAP-A2/50
Rubix:8839093




Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : M6 X 20 SOCKET CAP A2 PACK OF 50
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Shape of head | cap |
| Quality Grade | A2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.16 excl. VAT
/ Each
£ 9.79 incl. VAT
- In stock: Next day delivery
Length
20 mm