SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-50 16X280 0603216 280
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC16X280PFA2-50
Rubix:269A1063
Manufacturer :0603216 280
EAN:4043377048103


Technical specifications
| Length | 280 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-50 16X280 0603216 280
Mushroom head square neck bolts A2-50 16X280 DIN 603
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M16 |
| Type of imprint | square |
| Quality Grade | A2-50 |
| Threading diameter | 16 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 177.52 excl. VAT
/ 25 pieces
£ 213.02 incl. VAT
- Usually arrives within 14 working days
Length
280 mm