SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 2X10 PZ1 7985402 10
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ2X10EFA4-50
Rubix:268A9694
Manufacturer :7985402 10
EAN:4043377177933


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 2X10 PZ1 7985402 10
Cross recessed raised cheese head screws A4-50 2X10 pz1 DIN 7985
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M2 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 2 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ 1,000 pieces
£ 8.16 incl. VAT
- Usually arrives within 14 working days
Length
10 mm