SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-50 16X50 0603416 50
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC16X50PFA4-50
Rubix:269A1076
Manufacturer :0603416 50
EAN:4043377049599


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-50 16X50 0603416 50
Mushroom head square neck bolts A4-50 16X50 DIN 603
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 603 |
| Metrical diameter | m16 |
| Type of imprint | square |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 53.40 excl. VAT
/ 25 pieces
£ 64.08 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm