SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A4-50 3X50/50 SW2 7380143 50
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC3X50EFA4-50
Rubix:268A1496
Manufacturer :7380143 50
EAN:4043377265746


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT BUTTON HD SCR W/FULLTHRD A4-50 3X50/50 SW2 7380143 50
Hexagon socket button head screws with fullthread A4-50 3X50/50 sw2
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Standard | iso 7380 |
| Metrical diameter | m3 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.48 excl. VAT
/ 200 pieces
£ 17.38 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm