SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X35 060346 35
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC6X35PFA4-70
Rubix:269A1190
Manufacturer :060346 35
EAN:4043377320612


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 6X35 060346 35
Mushroom head square neck bolts A4-70 6X35 DIN 603
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M6 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 20.68 excl. VAT
/ 200 pieces
£ 24.82 incl. VAT
- Usually arrives within 14 working days
Length
35 mm