SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X100/100 060328 100/100
Domed head screws with square collar, full thread
See technical informationReferences
Superseded Ref:VTRCC8X100EF
Spartex:VTRCC8X100EFA2-70
Rubix:269A1231
Manufacturer :060328 100/100
EAN:4043377048714


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X100/100 060328 100/100
Mushroom head square neck bolts A2-70 8X100/100 DIN 603
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M8 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.73 excl. VAT
/ 50 pieces
£ 14.08 incl. VAT
- Usually arrives within 14 working days
Length
100 mm