M8 X 60 SOCKET CAP A2 PACK OF 25


SOCKET CAP SCREW

References
rubix-uk:M8X60SKTCAP-A2/25
rubix:8839247
brand logo
brand logo
Technical specifications
Length60 mm
Material/finishingsteel
See all Specifications

Product details : M8 X 60 SOCKET CAP A2 PACK OF 25


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Length60 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 22.53 excl. VAT
/ Each
£ 27.04 incl. VAT
  • Usually arrives within 14 working days