SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 1.6X12 PH0
Phillips-head screws
See technical informationReferences
Spartex:VTBPH1,6X12EFA2-50
Rubix:268A9389
Manufacturer :7985216 12
EAN:4043377176127


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 1.6X12 PH0
Cross recessed raised cheese head screws A2-50 1,6X12 PH0 DIN 7985
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7985 |
| Metrical diameter | m1.6 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Imprint size | ph0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ 1,000 pieces
£ 29.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
12 mm