SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X120/120 060328 120/120
Domed head screws with square collar, full thread
See technical informationReferences
Superseded Ref:VTRCC8X120A2EF
Spartex:VTRCC8X120EFA2-70
Rubix:269A1239
Manufacturer :060328 120/120
EAN:4043377048752


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X120/120 060328 120/120
Mushroom head square neck bolts A2-70 8X120/120 DIN 603
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M8 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.84 excl. VAT
/ 50 pieces
£ 17.81 incl. VAT
- Usually arrives within 14 working days
Length
120 mm