Phillips-head screws
Threading diameter | 1.6 mm |
---|---|
Length | 14 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 1.6 mm |
---|---|
Length | 14 mm |
Material/finishing | stainless steel a2 |
Standard | din 7985 |
Thread surface | total |
Shape of head | rounded |
Class | 50 |
Type of imprint | philips |
Imprint size | ph0 |
Type of threading | metric |
Usually arrives within 14 working days