SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X40/40 060328 40/40
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC8X40EFA2-70
Rubix:269A1281
Manufacturer :060328 40/40
EAN:4043377048905


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 8X40/40 060328 40/40
Mushroom head square neck bolts A2-70 8X40/40 DIN 603
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 603 |
| Metrical diameter | m8 |
| Type of imprint | square |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ 100 pieces
£ 14.00 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm