SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X80 PZ3 7985406 80
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ6X80EFA4-70
Rubix:268A9896
Manufacturer :7985406 80
EAN:4043377293817


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X80 PZ3 7985406 80
Cross recessed raised cheese head screws A4-70 6X80 pz3 DIN 7985
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 80 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7985 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | a4-70 |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.07 excl. VAT
/ 100 pieces
£ 22.88 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
80 mm