M8 X 50 SOCKET CAP A2 PACK OF 50


SOCKET CAP SCREW

References
rubix-uk:M8X50SKTCAP-A2/50
rubix:45027684
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Length50 mm
Material/finishingsteel

Product details : M8 X 50 SOCKET CAP A2 PACK OF 50


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Threading diameter8 mm
Length50 mm
Material/finishingsteel
Show UNSPSC/ECL@SS
£ 28.15 excl. VAT
/ Each
£ 33.78 incl. VAT
  • In stock: Next day delivery