Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859246 MALE ORIENTABLE TEE 10/8-G1/8IN
MECALINE 859246 MALE ORIENTABLE TEE 10/8-G1/8IN
SWIVEL MALE PARALLEL TEE PUSH-ON FITTING
References
mecaline:
859246
rubix:
216A2290
ean:
3660338142710
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859246 MALE ORIENTABLE TEE 10/8-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.45
excl. VAT
/
Each
£
7.74
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN
MECALINE 862084 FERULE 12MM
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MECALINE 859058 PLUG 18
MECALINE 859716 CAPTIVE POLYAMIDE SEAL MM6
SMC KFH06-02-X2 COPPER FREE INSERT FITTING
MECALINE 859247 MALE ORIENTABLE TEE 10/8-G1/4IN
MECALINE 869410 ELBOW FITTING 6 R1/8IN
NORGREN 36053012 STR M ADAPTER
MECALINE 859643 BANJO FITTING MALE ADJUSTABLE 6-G1/4IN
MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
MECALINE 859712 CAPTIVE POLYAMIDE SEAL 3/4
SMC KFT10U-02 FITTING
MECALINE 9241923 MALE ELBOW 6-R1/8IN859510
MECALINE 859210 NON ORIENTABLE METRIC ELBOW 6/4-M12X1