Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859256 FITTING BRANCH 10/8-R3/8IN
MECALINE 859256 FITTING BRANCH 10/8-R3/8IN
MALE TAPER RUN-TEE PUSH-ON FITTING
References
mecaline:
859256
rubix:
216A2283
ean:
3660338142802
Technical specifications
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859256 FITTING BRANCH 10/8-R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.27
excl. VAT
/
Each
£
6.32
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 859217 ORIENTABLE ELBOW 8/6- R1/8IN
MECALINE 859536 FEMALE ELBOW 10-R3/8IN
MECALINE MALE ELBOW 12-R1/4IN859518
MECALINE 859149 ORIENTABLE FITTING WITH SPRING FOR HOSE 8/6-R1/8IN
SMC KFG2V0806-01S INSERT FITTING
MECALINE 859489 FEMALE TEE FITTING 12-1/4
MECALINE 858572 NON-ORIENTABLE STRAIGHT MALE FITTING 15X12-R1/2IN
MECALINE 859088 TAPERED ORIENTABLE STRAIGHT MALE FITTING6/4-1/8 - R
MECALINE 869393 STRAIGHT MALE FITTING 6- R1/8IN
MECALINE 869668 NUT 6
MECALINE 859404 TEE FITTING 16-R1/2IN
MECALINE 859610 FEMALE STRAIGHT FITTING 10-3/8
MECALINE 859274 SINGLE BANJO 10/8-1/8
MECALINE 859093 ORIENTABLE STRAIGHT MALE FITTING10/8-R1/4IN
MECALINE 869395 STRAIGHT MALE FITTING 8- R1/8IN