Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE MALE FITTING WITH SPIRAL 12/8-R3/8IN
MECALINE MALE FITTING WITH SPIRAL 12/8-R3/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
References
mecaline:
858681
rubix:
214A5326
ean:
3660338137518
Technical specifications
Connecting diameter
G3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Product details
Technical specifications
Product details : MECALINE MALE FITTING WITH SPIRAL 12/8-R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.48
excl. VAT
/
Each
£
7.78
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859177 FEMALE STRAIGHT FITTING 8/6-G1/8IN
MECALINE NUT 6 859040
MECALINE 869409 ELBOW FITTING 4 R1/8IN
MECALINE 859169 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G3/8IN
MECALINE 858565 NON-ORIENTABLE STRAIGHT MALE FITTING 4X2 R1/8IN
SMC KFF08U-02 INSERT FITTING
MECALINE 869365 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R1/4IN
MECALINE 859604 FEMALE STRAIGHT FITTING 6-1/8
MECALINE 859288 DOUBLE BANJO 6/4-3/8
MECALINE 859470 BRANCH FITTING 6-R1/8IN
MECALINE STRAIGHT MALE 4-G1/8IN859589
MECALINE 862084 FERULE 12MM
SMC KFG2V0806-02S INSERT FITTING
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
MECALINE 859429 BANJO FITTING 10-G 3/8IN