TIMKEN 594-90045 TAPERED ROLLER BEARING ASSEMBLY
Double cup taper roller bearing
See technical informationReferences
Timken:594-90045
Rubix:133A8138
Manufacturer :100158044
EAN:0053893066448







Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 82.55 mm |
Product details : TIMKEN 594-90045 TAPERED ROLLER BEARING ASSEMBLY
With the ability to support high radial and axial loads, Timken® high-performance double-row tapered roller bearings are designed to offer the greatest durability in the most compact spaces
Preset spacer assemblies allow faster installation by eliminating the bearing clearance adjustment procedure
Preset spacer assemblies allow faster installation by eliminating the bearing clearance adjustment procedure
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 107,95x149,352x149,352 mm |
|---|---|
| Package weight | 4778,1 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 152.4 mm |
| Width | 82.55 mm |
Show UNSPSC/ECL@SS
£ 575.56 excl. VAT
/ Each
£ 690.67 incl. VAT
- Usually arrives within 14 working days