References
Gedore:2 10x12
Rubix:118A7969
Manufacturer :6016080
EAN:4010886601600

Product details : GEDORE 10-12MM RING SPANNER 2 10X12
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 10x12 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 89 g |
|---|---|
| Opening | 10x12 |
| Length | 195 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
- Delivery usually within ( 8 ) days
