References
Gedore:VDE 894 16
Rubix:118A2377
EAN:4010886657270
Product details : GEDORE 16MMVDEOPENENDSPANER VDE 894 16
VDE Single open ended spanner 16 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
| Opening | 16 |
|---|---|
| Length | 155 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 19.70 excl. VAT
/ Each
£ 23.64 incl. VAT
- Delivery usually within ( 22 ) days

