References
Gedore:2133 8
Rubix:80065995
Manufacturer :1746855
EAN:4010886841044

Product details : GEDORE 2133 8 NUT RUNNERS 2133C HANDLE 8MM
Nut driver with 3C-handle 8 mm Acc. to DIN 3125, ISO 2725-1 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Head depth 25 mm, blade length 125 mm 10 mm and larger with hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus steel
Technical specifications
Attributes
| Logistic Weight | 152 g |
|---|---|
| Opening | 8 |
| Length | 235 mm |
| Type | socket wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.54 excl. VAT
/ Each
£ 12.65 incl. VAT
- In stock: Next day delivery
