STAHLWILLE 42050041 STRIKING FACE RING WRENCH 41MM
4205 series striking face ring spanners
See technical informationSee documentsReferences
Stahlwille:42050041
Rubix:2018326
EAN:4018754024179



Documents
Product details : STAHLWILLE 42050041 STRIKING FACE RING WRENCH 41MM
DIN 7444
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x66x225 mm |
|---|---|
| Logistic Weight | 705 g |
| Opening | 66 |
| Length | 225 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 77.56 excl. VAT
/ Each
£ 93.07 incl. VAT
- Usually arrives within 14 working days
