References
Gedore:2 16x18
Rubix:118A1803
Manufacturer :6025660
EAN:4010886602560

Product details : GEDORE 16X18 DBLENDRINGSPAN 2-16X18
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 16x18 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Opening | 16x18 |
| Length | 265 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.19 excl. VAT
/ Each
£ 21.83 incl. VAT
- Delivery usually within ( 8 ) days
