References
Gedore:306 105
Rubix:119A6798
Manufacturer :6476910
EAN:4010886647691

Product details : GEDORE RINGSLOGSPANNER105MM 306 105
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Technical specifications
Attributes
| Logistic Weight | 8660 g |
|---|---|
| Opening | 105 |
| Length | 435 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 411.43 excl. VAT
/ Each
£ 493.72 incl. VAT
- Delivery usually within ( 22 ) days
