References
Gedore:44 8
Rubix:80116703
Manufacturer :6354990
EAN:4010886635490

Product details : GEDORE 44 8 6354990 CALIPER FACE SPANNER
Caliper face spanner, adjustable, 8 mm Similar to DIN 3116 Special sizes on request GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 265 g |
|---|---|
| Opening | 8 |
| Length | 230 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 35.28 excl. VAT
/ Each
£ 42.34 incl. VAT
- Delivery usually within ( 8 ) days
