GEDORE 19MMVDEOPENENDSPANER VDE 894 19
Single Open Ended Spanner
See technical informationSee documentsReferences
Gedore:VDE 894 19
Rubix:118A2375
Manufacturer :6573010
EAN:4010886657300
Documents
Product details : GEDORE 19MMVDEOPENENDSPANER VDE 894 19
VDE Single open ended spanner 19 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
| Opening | 19 |
|---|---|
| Length | 175 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 20.64 excl. VAT
/ Each
£ 24.77 incl. VAT
- Delivery usually within ( 22 ) days

