BAHCO 4-272-05-3-2 5 WASA SAW FILESINGLE PACK
Double Edge Saw File
See technical informationSee documentsReferences
Bahco:4-272-05-3-2
Rubix:401A4526
EAN:7311518201500

Documents
Product details : BAHCO 4-272-05-3-2 5 WASA SAW FILESINGLE PACK
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For sharpening saws with straight, fine teething
Shape: Parallel, double conical
Type of cut: 3 = Smooth
Surfaces and edges single cut
Single pack carded
Comfortable two-component handle provides excellent grip
For sharpening saws with straight, fine teething
Shape: Parallel, double conical
Type of cut: 3 = Smooth
Surfaces and edges single cut
Single pack carded
Strengths
ERGO™ Wasa™ Double Edge Saw Files with Dual-Component Handle Smooth Cut
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Shape | a |
| Length | 125 mm |
| Handle | with |
| Type of cut | smooth |
| Section | 16x4 mm |
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
- Delivery usually within ( 14 ) days
