References
Gedore:8725 2-10
Rubix:80130366
Manufacturer :6770510
EAN:4010886677056

Product details : GEDORE 8725 2-10 FILE 6770510
Half-round blunt file 10", 250x25 mm PVC handle DIN 7261, Form E Cut: 2
Technical specifications
Attributes
| Logistic Weight | 285 g |
|---|---|
| Shape | half-round |
| Length | 250 mm |
| Handle | with |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 40.41 excl. VAT
/ Each
£ 48.49 incl. VAT
- Delivery usually within ( 8 ) days
