Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALFROUND FILE BASTARD CUT 300MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALFROUND FILE BASTARD CUT 300MM
Halfround Files
References
roebuck:
5063809
rubix:
2521641
Technical specifications
Shape
Half-round
Length
300
mm
Product details
Technical specifications
Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS HALFROUND FILE BASTARD CUT 300MM
Filing both flat and concave surfaces.
Tapers slightly in width.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Half-round
Length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.78
excl. VAT
/
Each
£
11.74
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HAND BASTARD
ROEBUCK ENGINEERS FILE 200MM FLAT SECOND 879945
ROEBUCK ENGINEERS FILE SQUARE BASTARD 12 INCH
BAHCO 2-304-16-0-0 16CM 1/2ROUND NEEDLE FILE CUT0
BAHCO 2-306-16-1-0 16CM CROSSING NEEDLE FILE CUT1
BAHCO 2-307-16-2-0 16CM ROUND NEEDLE FILE CUT 2
BAHCO 2-308-16-2-0 16CM KNIFE NEEDLE FILE CUT 2
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 250MM
BAHCO 4-144-08-2-0 8IN THIN MILL SAW 1 ROUND EDGE
BAHCO 451 REPLACEMENT BLADE FOR 665/450 ERGO SCRAPER 65MM
ROEBUCK ENGINEERS FILE 6 SQUARE SECOND
ROEBUCK DREADNOUGHT FILE 10 INCH HAND 1110..
BAHCO 1-230-04-3-0 4IN ROUND FILE CUT 3
ROEBUCK TRIANGULAR SCRAPER 827992
FACOM DRD.MD200EMA HALF ROUND FILE SECOND CUT 200MM