References
Bahco:2-303-16-4-0
Rubix:115A0621
EAN:7311518108830

Product details : BAHCO 2-303-16-4-0 16CM SQUARE NEEDLE FILE CUT 4
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: Square, surfaces taper to a point
Type of cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead smooth
Surfaces double cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: Square, surfaces taper to a point
Type of cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead smooth
Surfaces double cut
Packing: 10 pieces per box
Strengths
Needle Square Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | square |
| Length | 160 mm |
| Type of cut | bastard;second;smooth;dead smooth |
Show UNSPSC/ECL@SS
£ 8.96 excl. VAT
/ Each
£ 10.75 incl. VAT
- Delivery usually within ( 14 ) days
