Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
MELFORM MEL SET 16 1/8 W HEX TO 9/16 W HEX WITH TOMMY BARS
MELFORM MEL SET 16 1/8 W HEX TO 9/16 W HEX WITH TOMMY BARS
Double ended box spanner sets
References
melco:
SET 16
rubix:
046717
Technical specifications
Number of elements
4
Product details
Technical specifications
Product details : MELFORM MEL SET 16 1/8 W HEX TO 9/16 W HEX WITH TOMMY BARS
All sets include tommy bars. Sets number 7 and 9 include two single ended spanners and a 14mm spark plug spanner.
Technical specifications
Attributes
Number of elements
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.57
excl. VAT
/
Each
£
57.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM BX, RLL AND PNL SET 55A.JN6
FACOM SET OF WRENCH 75.JN10
FACOM 55A.JD8T 55A OFFSET RING SPANNER SET JD8T
FACOM 464TX.J4PB SET OF 4 TORX RATCHETING WRENCHES
ROEBUCK UNIWRENCH SPANNERS 11 PIECE SET
GEDORE S 7 R-04 COMBINATION RATCHET SPANNER SET IN WALLET
GEDORE DRIVER MODULE 1500 ES-2133
FACOM METRIC WRENCH SET 31.JE8T
BAHCO 1RM/S5 COMBI WRENCH SET 8 10 13 17 19
FACOM 440.JE16T COMBINATION WRENCH SET 8 - 22MM ROLL 16 PIECE SET
WERA 073295 JOKER WRENCH RATCHET COMBI SET AF SB 4PC
BAHCO 1952Z/11T COMBINATION WRENCH SET
GEDORE COMBINATION SPANNER OFFSET METRIC SET 1 B-026
WERA 020235 9642 MAGNETIC RAIL 6003 JOKER IMPERIAL 1 8PC
BAHCO 1952M/14T COMBINATION WRENCH SET