GEDORE S 7 R-04 COMBINATION RATCHET SPANNER SET IN WALLET


Ratchet set

References
gedore:S 7 R-04
rubix:399A5354
manufacturer :2303949
ean:4010886891155
brand logo
brand logo
Technical specifications
Number of elements4
See all Specifications

Product details : GEDORE S 7 R-04 COMBINATION RATCHET SPANNER SET IN WALLET


Straight ratchet wrench set 10-19mm 4 pieces in case Gedore
Ring ratchet fork wrenches, in kit Design: Vanadium steel 31CrV3 GEDORE. Matt chrome-plated, straight form. Locking insert and ratchet phosphated with manganese. The reduced number of teeth makes the ratchet extremely sturdy, while the special geometry of the ratchet guarantees a very low angle of recovery. Angle of recovery 7° up to 13 mm wrench opening and 6° up to 19 mm wrench opening. Jaw position at 15°, ground exactly to wrench size. Tightening torques exceed DIN 3113 specifications.

Technical specifications


Attributes
Number of elements4
Weight0.68 g
Show UNSPSC/ECL@SS
£ 83.18 excl. VAT
/ Each
£ 99.82 incl. VAT
  • Usually arrives within 14 working days