Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 464TX.J4PB SET OF 4 TORX RATCHETING WRENCHES
FACOM 464TX.J4PB SET OF 4 TORX RATCHETING WRENCHES
TORX RATCHETING WRENCH set
References
facom:
464TX.J4PB
rubix:
2527708
ean:
3148519325379
Technical specifications
Number of elements
4
See all Specifications
Product details
Technical specifications
Product details : FACOM 464TX.J4PB SET OF 4 TORX RATCHETING WRENCHES
Torx ratcheting wrenches: Increment
Technical specifications
Attributes
Number of elements
4
Weight
465
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.51
excl. VAT
/
Each
£
117.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7UR-012 7 UR COMBINATION RATCHET SPAN 12 PIECE SET 8-19MM
BAHCO 111Z/11T COMBINATION WRENCH SET
FACOM 440.JN8 COMBINATION WRENCH SET 8 - 24MM 8 PIECE SET
FACOM 440.P25M 6-32M COMB SPANNER SET
GEDORE IMPERIAL 7-08 A COMBINATION SPANNER 3/8-1 INCH A/F 8 PIECE SET
ROEBUCK IMPERIAL RING SPANNER WRENCH SET A/F 5 PIECE
FACOM METRIC OPEN ENDED WRENCH SET 44.JE12
ROEBUCK METRIC COLOURED COMBINATION SPANNERS 10 PIECE SET
ROEBUCK IMPERIAL RING SPANNER WRENCH 3/8-1 A/F SET OF 5
STAHLWILLE 12SER10POESPNSET4-11 96400653
ROEBUCK OPEN ENDED SPANNER 6-19MM 7 PIECE SET
S910 - PROMO BAHCO S910 SOCKET SET 1/4IN & 1/2IN 91PCE
ROEBUCK SET OF 12 COMBINATION WRENCH SPANNERS 865285
BAHCO K8901M/8 IMPACT SOCKET SET 3/4
ROEBUCK SPANNER WRENCH 4 IN 1 A/F 2 PIECE SET IMPERIAL