References
Stahlwille:41483234
Rubix:4526970
EAN:4018754022878



Documents
Product details : 1/2X9/16 DEND OPENRING SPANNER
DIN 3118/ISO 3318 (metric sizes), Chrome-Alloy-Steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x27x181 mm |
|---|---|
| Logistic Weight | 87 g |
| Opening | 1/2x9/16 |
| Length | 180 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 29.83 excl. VAT
/ Each
£ 35.80 incl. VAT
- Usually arrives within 14 working days
