Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980115 RING WRENCHES CRANKED
KNIPEX 980115 RING WRENCHES CRANKED
Polygon wrench
References
knipex:
98 01 15
rubix:
388A4265
ean:
4003773020257
Technical specifications
Opening
15
Length
210
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980115 RING WRENCHES CRANKED
Curved. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Cranked. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
228
x
79
x
33
mm
Opening
15
Length
210
mm
Weight
143
g
Finishing
Insulated
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.60
excl. VAT
/
Each
£
36.72
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
WERA 020262 6002 JOKER DOUBLE OPEN-ENDED WRENCH 24 X 27MM
PIPELINEPR 1.5 RJT ALU SPANNER A107-15
GEDORE 17MMVDEOPENENDSPANER VDE 894 17
GEDORE 8791-11 8791 SPIGOT OPEN END FITTING 16 Z 11MM
FACOM FLARE NUT WRE 43.10X11
FACOM 14MM SOCKET WRENCH 76.14
GEDORE 894 80 SINGLE OPEN ENDED SPANNER 80MM
STAHLWILLE 41031314 13 X 14MM DOUBLE END RING SPANNER
FACOM 14MM MIDGET SPANNER 34.14
BAHCO 9071 PC COMB.ADJUSTABLE 8IN
BAHCO 4040M-24-27 FLEX HEAD SPANNER
FACOM 17MM BOX SPANNER 92A.17
BAHCO 2M-10-13 RING WRENCH
FACOM 57.14X16 57 CRESCENT SPANNER 14 X 16MM
ROEBUCK SLOGGING RING SPANNER 2.7/16 A/F