Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 3501064 1/2 INCH DRIVE X 1.1/2 AF HD CROW-FOOT
STAHLWILLE 3501064 1/2 INCH DRIVE X 1.1/2 AF HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
References
stahlwille:
03501064
rubix:
4527179
ean:
4018754198160
Technical specifications
Length
76
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 3501064 1/2 INCH DRIVE X 1.1/2 AF HD CROW-FOOT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
70
x
76
mm
Logistic Weight
358
g
Length
76
mm
Weight
310
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.77
excl. VAT
/
Each
£
102.92
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
GEDORE 40 95-100 40 HOOK WRENCH 95 - 100MM
STAHLWILLE 01190008 1/4 INCH DRIVE X 8MM CROW RING SPANNER
CHICAGO PNEUMATIC CP9427 3/8 DR MINI RATCHET WRENCH
GEDORE RINGSLOGSPANNER100MM 306 100
BAHCO 111Z-1 COMBINATION WRENCH 1IN
GEDORE ADJ WRENCH 6IN 6380560 60P-6
STANLEY FMHT13125-0 ADJUSTABLE WRENCH
FACOM FLARE NUT WRE 43.17X19
FACOM 440.23 COMBINATION WRENCH 23MM
FACOM 51B.46 POLYGON IMPACT WRENCHES 46 MM
GEDORE 6X7MM DOE SPANNER 6 6X7
STAHLWILLE 02500074 3/8 INCH DRIVE X 2.1/8 AF CROW-FOOT
17MM COMBINATION SPANNER LENGTH 280MM
BAHCO 111M-32 COMBINATION WRENCH 32MM