FACOM 467B.38 STD COMB RATCHETING WRENCH 38MM EACH


467B Anti Slip Ratchet Combination Spanners

References
facom:467B.38
rubix:229A3118
ean:3662424064821
brand logo
brand logo
Technical specifications
Opening38
Length487 mm
See all Specifications

Product details : FACOM 467B.38 STD COMB RATCHETING WRENCH 38MM EACH


The ultimate anti slip grip ratcheting combination wrench.
Anti Slip Open End - Helps prevent open end of wrench from slipping off fasteners, offset end to increase torque and work safer and be more productive and no more bruised knuckles.
Innovative Ring Stop - 12 point box end with a unique design that gets in to areas of restricted access where standard wrenches just wont reach. Incorporates a spring that prevents box end from accidentally going past or slipping off the fastener, however the innovative design does allow the wrench to be pushed past the nut to allow access to a second nut if required.
Recessed Switch - prevents accidental changes of direction.
Revolutionary I-Beam Cross Sectional Design - Better comfort with less hand stress and higher strength for increased safety which allows user to apply more torque.

Applications

For all common applications.

Technical specifications


Attributes
Opening38
Length487 mm
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 123.34 excl. VAT
/ Each
£ 148.01 incl. VAT
  • Usually arrives within 14 working days