BAHCO 1952Z-1.1/2 COMBINATION WRENCH
Double ended ring wrenches in inch sizes 1952Z
See technical informationReferences
Bahco:1952Z-1.1/2
Rubix:042075
EAN:7314151057756

Product details : BAHCO 1952Z-1.1/2 COMBINATION WRENCH
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° offset for knuckle clearance or better grip
SB: retail pack on a plastic info card
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
Ring end angle 15° offset for knuckle clearance or better grip
SB: retail pack on a plastic info card
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
Strengths
Imperial Offset Combination Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 1160 g |
|---|---|
| Opening | 38.1 |
| Length | 435 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 95.41 excl. VAT
/ Each
£ 114.49 incl. VAT
- Delivery usually within ( 14 ) days
