STAHLWILLE 02190020 3/8 INCH DRIVE X 20MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02190020
Rubix:2018489
EAN:4018754141036



Documents
Product details : STAHLWILLE 02190020 3/8 INCH DRIVE X 20MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x29x41 mm |
|---|---|
| Logistic Weight | 54 g |
| Opening | 20 |
| Length | 42.9 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 62.50 excl. VAT
/ Each
£ 75.00 incl. VAT
- Usually arrives within 14 working days
