Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 1B SERIES COMBINATION SPANNER 2.1/16 INCH A/F
GEDORE 1B SERIES COMBINATION SPANNER 2.1/16 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
References
gedore:
1 B 2.1/16AF
rubix:
2515703
manufacturer :
6007920
ean:
4010886600795
Technical specifications
Length
580
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1B SERIES COMBINATION SPANNER 2.1/16 INCH A/F
Combination spanner 2.1/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
2250
g
Length
580
mm
Weight
2250
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.66
excl. VAT
/
Each
£
267.19
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
50MM GEDORE SLOGGING RING SPANNER 306G50
FACOM J.11CF CROWSFOOT SPANNER 3/8 DRIVE X 11MM
BAHCO 6M-27-32 OPEN END WRENCH
FACOM RING WRENCH 59.6X7
FAG LOCKNUT-SOCKET-KM18 KM18 SOCKET WRENCH LOCKNUT.SOCKET.KM18
BRITOOL EXPERT COMBINATION WRENCH 36MM
BAHCO 6M-27-30 OPEN END WRENCH
ROEBUCK 880476 OFF-SET COMBINATION WRENCH 13MM
GEDORE 6016910 2 14X15MM DOUBLE ENDED RING SPANNER
BAHCO 6M-13-15 OPEN END WRENCH
BAHCO 111Z-2.1/2 COMBINATION WRENCH
GEDORE DOUBLE OPEN SPANNER 6-4X5
HOOK SPANNER 120-130
FACOM 117.B PIN WRENCH
GEDORE OPEN END WRENCH 6 27X30