Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02190026 3/8 INCH DRIVE X 26MM CROW RING SPANNER
STAHLWILLE 02190026 3/8 INCH DRIVE X 26MM CROW RING SPANNER
440 series CROW-RING spanners
References
stahlwille:
02190026
rubix:
2018495
ean:
4018754003457
Technical specifications
Opening
26
Length
49.3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02190026 3/8 INCH DRIVE X 26MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
38
x
49
mm
Logistic Weight
63
g
Opening
26
Length
49.3
mm
Weight
63
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.67
excl. VAT
/
Each
£
72.80
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
FACOM INSUL WRE 46.19AVSE
FACOM 467.32SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 32MM
FACOM FLARE NUT WRE 70A.17
1/4X5/16 SHORT DE RING SPNR AS
FACOM 467.9SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 9MM
STAHLWILLE 40573434 9/16 COMBI SPANNER
BAHCO 92C COMPOUND ACTION DIAGONAL CUTTERS 8IN
467BR.14 RAPID RATCHET COMBINATION SPANNER 14MM
GEDORE 40 68-75 HOOK SPANNER 68-75MM - 6334880
IRWIN VISE-GRIP ADJUSTABLE WRENCH 10505490 10 INCH / 250MM
FACOM 44.8X10 44 OPEN END JAW SPANNERS METRIC 8 X 10MM
FACOM 117.E3 117-E3 2 SPARE PIN
GEDORE OPEN END SPANNER 6 15/16X1AF
ROEBUCK 880483 OFF-SET COMBINATION WRENCH 21MM
BAHCO 111M-65 COMBINATION WRENCH 65MM