FACOM TEE SOCKET WR 97.20X22

97 – Metric double-forged pipe wrenches

See technical information

References

Facom:97.20X22
Rubix:1236158
EAN:3148511296165
brand logo

Technical specifications

Opening20x22
Length180 mm
Typet-handle wrench
See all Specifications

Product details : FACOM TEE SOCKET WR 97.20X22


97 – Metric double-forged pipe wrenches
- Double-ended wrenches: The wrench’s whole bore accepts very long threaded rods.
-The forged hex body allows tightening with a wrench.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A for dimensions 6 x 7 to 21 x 23 mm; 160A.2 for dimensions of 24 x 26 to 30 x 32 mm.
- Hex heads.
- 2 dimensions per wrench.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight271 g
Packaged dimensions (D x W x H)182x31x31 mm
Package weight311 g
Opening20x22
Length180 mm
Typet-handle wrench
Finishingsatin/chrome
£ 25.11 excl. VAT
/ Each
£ 30.13 incl. VAT
  • Delivery usually within ( 14 ) days