BAHCO 41RM-21 RATCHET WR. LOCKING FLEX HEAD
Double ended ring wrenches with joint metric 41RM
See technical informationReferences
Bahco:41RM-21
Rubix:401A4889
EAN:7314150219742

Product details : BAHCO 41RM-21 RATCHET WR. LOCKING FLEX HEAD
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Quicker turning of fastener from the ratcheting action
Standards: ISO 3318 and DIN 3113
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Quicker turning of fastener from the ratcheting action
Standards: ISO 3318 and DIN 3113
Strengths
Metric Swivel Head Combination Ratcheting Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 401 g |
|---|---|
| Opening | 21 |
| Length | 274 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 39.72 excl. VAT
/ Each
£ 47.66 incl. VAT
- Delivery usually within ( 14 ) days
