Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK 03000 1000V INSULATED ADJUSTABLE SPANNER 8IN
ROEBUCK 03000 1000V INSULATED ADJUSTABLE SPANNER 8IN
Insulated adjustable wrench ht
References
roebuck:
7770670
rubix:
2016407
ean:
3660338518843
Technical specifications
Opening
24
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 03000 1000V INSULATED ADJUSTABLE SPANNER 8IN
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Opening
24
Length
200
mm
Finishing
Other
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.76
excl. VAT
/
Each
£
53.71
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 15MM
GEDORE 1B-36 1B COMBINATION SPANNER 36MM
WERA 020259 6002 JOKER DOUBLE OPEN-ENDED WRENCH 8 X 10MM
Gedore Double ended socket wrench offset with hole 10MM
FAG LOCKNUT-SOCKET-KM3 KM3 SOCKET WRENCH LOCKNUT.SOCKET.KM3
BAHCO 6M-24-30 OPEN END WRENCH
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 19 X 22MM
GEDORE 1B-20 1B COMBINATION SPANNER 20MM
BAHCO 9073 PC COMB ADJUSTABLE 12IN
FACOM 55A.1'1/8X1'1/4 55A OFFSET RING SPANNER 1 1/8 X 1 1/4 INCH A/F
GEDORE 8X9MM BOX SPANNER 26 R 8X9
GEDORE 27MMLONGCOMBISPANNER 7 XL 27
FACOM 98B.10 TEE SOCKET WRENCH 10MM
FACOM WRENCH 116.100
SKF SNL HOOK SPANNER 52MM HN7/SNL