BAHCO 1936M-25-28 TUBULAR HEX. SOCKET WRENCH
Set of pipe wrenches 1936M
See technical informationSee documentsReferences
Bahco:1936M-25-28
Rubix:401A5041
EAN:7314151830199

Documents
Product details : BAHCO 1936M-25-28 TUBULAR HEX. SOCKET WRENCH
Tubular, straight
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Strengths
Metric Tubular Double Head Socket Wrench
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Opening | 25x28 |
| Length | 192 mm |
| Type | tube wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- Delivery usually within ( 14 ) days
