Metric Double End Offset Flare Nut Wrenches with Chrome Finish
Opening | 14x15 |
---|---|
Length | 170 mm |
Logistic Weight | 130 g |
---|---|
Opening | 14x15 |
Length | 170 mm |
Weight | 100 g |
Finishing | chromed |
Type | hose wrench |
Composition | high-performance alloy steel |
Usually arrives within 14 working days