STAHLWILLE 01030055 1/4 INCH DRIVE X 5.5MM SOCKET BI-HEX
40D series sockets
See technical informationSee documentsReferences
Stahlwille:01030055
Rubix:2018362
EAN:4018754000401



Documents
Product details : STAHLWILLE 01030055 1/4 INCH DRIVE X 5.5MM SOCKET BI-HEX
40D 5mm Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x23 mm |
|---|---|
| Logistic Weight | 9 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 9 g |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- Usually arrives within 14 working days
